Please, DO NOT THROW PAPER TOWELS IN TOILET, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 474C06

  • Mfr # 474C06

  • Zoro # G5633052


product price:  $7.29
/ea

Key Features

Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474C06
Zoro #
G5633052
UPC #
00194484129569
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
RESTROOM SIGN
Legend
DO NOT THROW PAPER TOWELS IN TOILET
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Please
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Material Properties
Flexible
Glow In The Dark
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
Do Not Throw Paper Towels In Toilet
Sign Header Style
Text
Adhesive Type
Acrylic
Corrosion Resistant
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Chemical Resistant
No
Sign Header Background Color
Green
Write on Surface
No
Sign Header
Please
ANSI Standards
ANSI Z535
Sign Legend Background Color
Blue, White
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
State Specific Sign
No
Graffiti Resistant
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

RESTROOM SIGN, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Throw Paper Towels In Toilet, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.