PLEASE. DON'T TAKE FOOD THAT DOESN'T BELONG TO YOU, 14 in W x 10 in H, Polyethylene, 468X54

  • Mfr # 468X54

  • Zoro # G5257207


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
PLEASE... DON'T TAKE FOOD THAT DOESN'T BELONG TO YOU
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
468X54
Zoro #
G5257207
UPC #
00194484040789
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PLEASE... DON'T TAKE FOOD THAT DOESN'T BELONG TO YOU
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Header Legend Color
Black
Printed Language
English
Header
Blank
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend
Please Don't Take Food That Doesn't Belong To You
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Write on Surface
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Don't Take Food That Doesn't Belong To You, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.