Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE EXCUSE OUR APPEARANCE WE ARE REMODELING, 14 in W x 10 in H, Horizontal Rectangle, 469A01

  • Mfr # 469A01

  • Zoro # G5201380


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
PLEASE EXCUSE OUR APPEARANCE WE ARE REMODELING
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A01
Zoro #
G5201380
UPC #
00194484041809
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE EXCUSE OUR APPEARANCE WE ARE REMODELING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Blue
Header
Notice
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend
Please Excuse Our Appearance We Are Remodeling
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Background Color
Blue
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Chemical Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Legend Pictogram ID
PPIC-142
Sign Header
Notice
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Legend Pictogram Description
Tools
Sign Header Text Color
White
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Excuse Our Appearance We Are Remodeling, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.