Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE FLUSH AFTER EACH USE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 474A43

  • Mfr # 474A43

  • Zoro # G5606148


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
PLEASE¿FLUSH AFTER EACH USE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A43
Zoro #
G5606148
UPC #
00194484129101
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
PLEASE¿FLUSH AFTER EACH USE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
Blue
Legend Style
Text
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Blue
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Mounting Pattern
4 Corner
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Sign Legend
Please¿Flush After Each Use
Sign Legend Style
Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Mirror Print
No
State Specific Sign
No
Metal Detectable
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please¿Flush After Each Use, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.