Zoro Homepage

PLEASE FLUSH AFTER EACH USE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 474A42

  • Mfr # 474A42

  • Zoro # G5609882


product price: $22.89
/ea

Key Features

Legend
PLEASE¿FLUSH AFTER EACH USE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A42
Zoro #
G5609882
UPC #
00194484129095
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Restroom Sign
Legend
PLEASE¿FLUSH AFTER EACH USE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
White
Sign Legend Text Color
White
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Sign Legend Background Color
Blue
Metal Detectable
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Legend
Please¿Flush After Each Use
Sign Format
Other Format
Graffiti Resistant
Yes
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Sign Legend Style
Text
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please¿Flush After Each Use, Sign Legend Background Color Blue, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.