Zoro Homepage

PLEASE FLUSH AFTER EACH USE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 474A44

  • Mfr # 474A44

  • Zoro # G5608850


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
PLEASE¿FLUSH AFTER EACH USE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A44
Zoro #
G5608850
UPC #
00194484129118
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Restroom Sign
Legend
PLEASE¿FLUSH AFTER EACH USE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header
No Header
Sign Background Color
Blue
OSHA Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Material Properties
Rigid
Glow In The Dark
No
Number of Printed Sides
1
Write on Surface
No
Sign Legend Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Metal Detectable
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend
Please¿Flush After Each Use
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please¿Flush After Each Use, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.