Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE. FLUSH AFTER EACH USE, Spanish-Bilingual, 10 in W x 14 in H, 474A66

  • Mfr # 474A66

  • Zoro # G5619229


product price: $22.49
/ea

Key Features

Legend
PLEASE... FLUSH AFTER EACH USE/FAVOR... DE JALAR LA PALANCA DEL SANITARIO DESPUES DE USARIO
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A66
Zoro #
G5619229
UPC #
00194484129330
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
PLEASE... FLUSH AFTER EACH USE/FAVOR... DE JALAR LA PALANCA DEL SANITARIO DESPUES DE USARIO
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
Blue, White
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English, Spanish
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Material Properties
Rigid
State Specific Sign
No
Sign Format
Other Format
Glow In The Dark
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Write on Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Background Color
Blue, White
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend
Please... Flush After Each Use/Favor... De Jalar La Palanca Del Sanitario Despues De Usario
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Please... Flush After Each Use/Favor... De Jalar La Palanca Del Sanitario Despues De Usario, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.