PLEASE. FLUSH AFTER EACH USE, Spanish-Bilingual, 10 in W x 14 in H, Vinyl, 474A70

  • Mfr # 474A70

  • Zoro # G5549271


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
PLEASE... FLUSH AFTER EACH USE/FAVOR... DE JALAR LA PALANCA DEL SANITARIO DESPUES DE USARIO
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474A70
Zoro #
G5549271
UPC #
00194484129378
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
PLEASE... FLUSH AFTER EACH USE/FAVOR... DE JALAR LA PALANCA DEL SANITARIO DESPUES DE USARIO
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
Blue, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Printed Language
English, Spanish
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Material Properties
Flexible
Glow In The Dark
No
Sign Legend
Please... Flush After Each Use/Favor... De Jalar La Palanca Del Sanitario Despues De Usario
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Mirror Print
No
Sign Legend Style
Text
Corrosion Resistant
No
Number of Printed Sides
1
Metal Detectable
No
State Specific Sign
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Background Color
Blue, White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Please... Flush After Each Use/Favor... De Jalar La Palanca Del Sanitario Despues De Usario, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.