Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE FLUSH AFTER USING, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469A97

  • Mfr # 469A97

  • Zoro # G5829308


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
PLEASE¿ FLUSH AFTER USING
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A97
Zoro #
G5829308
UPC #
00194484161095
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PLEASE¿ FLUSH AFTER USING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Blank
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Header Legend Color
Black
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Corrosion Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend Style
Text
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend
Please... Flush After Using
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please... Flush After Using, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.