Zoro Homepage

PLEASE FLUSH AFTER USING, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 469C01

  • Mfr # 469C01

  • Zoro # G5176713


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
PLEASE¿ FLUSH AFTER USING
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C01
Zoro #
G5176713
UPC #
00194484042103
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE¿ FLUSH AFTER USING
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Blank
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Please... Flush After Using
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header
No Header
Mirror Print
No
Sign Format
Other Format
Material Properties
Rigid
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
State Specific Sign
No
Write on Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please... Flush After Using, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.