Zoro Homepage

PLEASE FLUSH AFTER USING, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469C03

  • Mfr # 469C03

  • Zoro # G5361592


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
PLEASE¿ FLUSH AFTER USING
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C03
Zoro #
G5361592
UPC #
00194484042110
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE¿ FLUSH AFTER USING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Sign Background Color
White
Header
Blank
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend
Please... Flush After Using
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Other Format
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Material Properties
Flexible
Adhesive Style
Permanent
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please... Flush After Using, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.