Zoro Homepage

PLEASE FLUSH AFTER USING, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 474A40

  • Mfr # 474A40

  • Zoro # G5600478


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
PLEASE FLUSH AFTER USING
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A40
Zoro #
G5600478
UPC #
00194484129071
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
PLEASE FLUSH AFTER USING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Sign Format
Other Format
Glow In The Dark
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Sign Legend
Please Flush After Using
Material Properties
Flexible
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Adhesive Type
Acrylic
Graffiti Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Flush After Using, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.