Please Keep Door Closed At All Times, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471W23

  • Mfr # 471W23

  • Zoro # G5161173


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Please Keep Door Closed At All Times
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471W23
Zoro #
G5161173
UPC #
00194484016630
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Please Keep Door Closed At All Times
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Header
No Header
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Write on Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend Style
Text
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend
Please Keep Door Closed At All Times
Includes Mounting Hardware
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Keep Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.