Please Keep Door Closed At All Times, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471W27

  • Mfr # 471W27

  • Zoro # G5795437


product price:  $7.29
/ea

Key Features

Legend
Please Keep Door Closed At All Times
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W27
Zoro #
G5795437
UPC #
00194484165567
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Please Keep Door Closed At All Times
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Sign Background Color
White
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend
Please Keep Door Closed At All Times
Write on Surface
No
Graffiti Resistant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Number of Printed Sides
1
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Keep Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.