Please Keep Door Closed At All Times, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471W24

  • Mfr # 471W24

  • Zoro # G5164728


product price:  $22.89
/ea

Key Features

Legend
Please Keep Door Closed At All Times
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471W24
Zoro #
G5164728
UPC #
00194484016647
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Please Keep Door Closed At All Times
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Write on Surface
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Glow In The Dark
No
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Header
No Header
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Graffiti Resistant
Yes
Sign Legend Background Color
White
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Material Properties
Rigid
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Please Keep Door Closed At All Times
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Keep Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.