Please Keep Door Closed At All Times, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471W26

  • Mfr # 471W26

  • Zoro # G5182937


product price: $13.99
/ea

Key Features

Legend
Please Keep Door Closed At All Times
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W26
Zoro #
G5182937
UPC #
00194484016654
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Please Keep Door Closed At All Times
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Please Keep Door Closed At All Times
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mirror Print
No
State Specific Sign
No
Corrosion Resistant
Yes
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Format
Other Format
Sign Header
No Header
Write on Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Keep Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.