Please Keep Door Closed At All Times, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471W28

  • Mfr # 471W28

  • Zoro # G5842958


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Please Keep Door Closed At All Times
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471W28
Zoro #
G5842958
UPC #
00194484165574
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Please Keep Door Closed At All Times
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Corrosion Resistant
No
Anti-Slip Surface
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend
Please Keep Door Closed At All Times
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
No
Mirror Print
No
Sign Legend Background Color
White
Adhesive Style
Permanent
State Specific Sign
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Keep Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.