PLEASE. KEEP OFF THE GRASS, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468Y60

  • Mfr # 468Y60

  • Zoro # G5292329


product price: $23.99
/ea

Key Features

Legend
PLEASE... KEEP OFF THE GRASS
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Y60
Zoro #
G5292329
UPC #
00194484041366
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE... KEEP OFF THE GRASS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Green
Header
Blank
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Printed Language
English
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Metal Detectable
No
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Write on Surface
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend
Please... Keep Off The Grass
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please... Keep Off The Grass, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.