Zoro Homepage

PLEASE. KEEP OFF THE GRASS, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468Y62

  • Mfr # 468Y62

  • Zoro # G5381299


product price: $13.99
/ea

Key Features

Legend
PLEASE... KEEP OFF THE GRASS
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y62
Zoro #
G5381299
UPC #
00194484076597
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE... KEEP OFF THE GRASS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Blank
Header Background Color
Black
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Sign Legend Background Color
Green, White
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Sign Legend
Please... Keep Off The Grass
Metal Detectable
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please... Keep Off The Grass, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.