Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE. KEEP OFF THE GRASS, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468Y64

  • Mfr # 468Y64

  • Zoro # G5855530


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
PLEASE... KEEP OFF THE GRASS
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y64
Zoro #
G5855530
UPC #
00194484160784
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE... KEEP OFF THE GRASS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header
Blank
Printed Language
English
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
White
Sign Legend Text Color
White
Anti-Slip Surface
No
Sign Format
Other Format
Adhesive Type
Acrylic
Sign Legend Background Color
Green, White
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Legend
Please... Keep Off The Grass
Chemical Resistant
No
Graffiti Resistant
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Number of Printed Sides
1
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Material Properties
Flexible
Mirror Print
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please... Keep Off The Grass, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.