Zoro Homepage

Please Keep This Door Closed, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 471W29

  • Mfr # 471W29

  • Zoro # G5093763


product price: $13.09
/ea
Sold in multiples of 2 for $26.18

Key Features

Legend
Please Keep This Door Closed
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W29
Zoro #
G5093763
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Please Keep This Door Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
White
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Format
Other Format
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Legend Background Color
White
Material Properties
Rigid
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend
Please Keep This Door Closed
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.