PLEASE TAKE YOUR PET TO DESIGNATED PET AREA PLEASE CLEAN UP., 10 in W x 14 in H, Aluminum, 485M46

  • Mfr # 485M46
  • Zoro # G6305000
product price: 
$
21.69
/ea

Key Features

Legend
PLEASE TAKE YOUR PET TO DESIGNATED PET AREA PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Height
14 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485M46
Zoro #
G6305000
UPC #
00194484277949
Country of Origin
United States
Item
Safety Sign
Legend
PLEASE TAKE YOUR PET TO DESIGNATED PET AREA PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Header
No Header
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
Green
Legend Style
Symbol and Text
ANSI Compliant
No
Printed Language
English
Legend Color
White
Sign Legend Text Color
Green, White
Material Properties
Rigid
Glow In The Dark
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend
Please Take Your Pet To Designated Pet Area Please Clean Up After Your Pet
Legend Pictogram ID
PPIC-243
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Legend Background Color
Green, White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Legend Pictogram Description
Person Walking Dog
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Take Your Pet To Designated Pet Area Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.