PLEASE TAKE YOUR PET TO DESIGNATED PET AREA PLEASE CLEAN UP., 7 in W x 10 in H, Polyethylene, 485M48

  • Mfr # 485M48

  • Zoro # G6270262


product price:  $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Legend
PLEASE TAKE YOUR PET TO DESIGNATED PET AREA PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485M48
Zoro #
G6270262
UPC #
00194484277963
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE TAKE YOUR PET TO DESIGNATED PET AREA PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Green
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
No
Header
No Header
Legend Color
White
Sign Legend Text Color
Green, White
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Background Color
Green, White
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Legend Pictogram Description
Person Walking Dog
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header
No Header
Sign Legend
Please Take Your Pet To Designated Pet Area Please Clean Up After Your Pet
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-243
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Take Your Pet To Designated Pet Area Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products