PLEASE TURN OUT LIGHTS WHEN NOT IN USE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468Z57

  • Mfr # 468Z57

  • Zoro # G5602639


product price:  $22.89
/ea

Key Features

Legend
PLEASE TURN OUT LIGHTS WHEN NOT IN USE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z57
Zoro #
G5602639
UPC #
00194484077068
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE TURN OUT LIGHTS WHEN NOT IN USE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Blue
Header Legend Color
White
Header
Notice
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend Style
Text
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend
Please Turn Out Lights When Not In Use
State Specific Sign
No
Sign Header Text Color
White
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Turn Out Lights When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.