Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE USE CONTAINERS PROVIDED, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468W51

  • Mfr # 468W51

  • Zoro # G5356543


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
PLEASE USE CONTAINERS PROVIDED
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W51
Zoro #
G5356543
UPC #
00194484040178
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE USE CONTAINERS PROVIDED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Header
Blank
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red, White
Protective Coating
Clear Liquid Laminate
Sign Header
Do Not Litter
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Chemical Resistant
Yes
Glow In The Dark
No
Sign Legend
Please Use Containers Provided
Anti-Slip Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Mirror Print
No
Write on Surface
No
Sign Format
Other Format
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Mounting Pattern
4 Corner
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Use Containers Provided, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.