Zoro Homepage

PLEASE USE CONTAINERS PROVIDED, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468W54

  • Mfr # 468W54

  • Zoro # G5242568


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
PLEASE USE CONTAINERS PROVIDED
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W54
Zoro #
G5242568
UPC #
00194484040192
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PLEASE USE CONTAINERS PROVIDED
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Blank
Header Background Color
Black
Legend Color
Red
Sign Legend Text Color
Red, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Rigid
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header
Do Not Litter
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend
Please Use Containers Provided
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Use Containers Provided, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.