PLEASE USE OTHER DOOR, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 472X18
Mfr # 472X18
Zoro # G5292213
product price:Â $17.89
/eaKey Features
Legend
PLEASE USE OTHER DOOR
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
472X18
Zoro #
G5292213
UPC #
00194484024765
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Use Other Door, Sign Legend Background Color Red, White, Sign Legend Style Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.