PLEASE USE OTHER DOOR, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 472X19

  • Mfr # 472X19

  • Zoro # G5812821


product price: $23.99
/ea

Key Features

Legend
PLEASE USE OTHER DOOR
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472X19
Zoro #
G5812821
UPC #
00194484170370
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PLEASE USE OTHER DOOR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Header
No Header
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Sign Legend Background Color
Red, White
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Write on Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Header
No Admittance
Mounting Pattern
4 Corner
Sign Legend
Please Use Other Door
Corrosion Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Use Other Door, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.