Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE USE OTHER DOOR, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 472X21

  • Mfr # 472X21

  • Zoro # G5263251


product price: $13.99
/ea

Key Features

Legend
PLEASE USE OTHER DOOR
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472X21
Zoro #
G5263251
UPC #
00194484024772
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PLEASE USE OTHER DOOR
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header
No Header
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, White
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Sign Header
No Admittance
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Sign Legend
Please Use Other Door
Includes Mounting Hardware
No
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Red, White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Use Other Door, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.