PLEASE USE OTHER DOOR, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 472X23

  • Mfr # 472X23

  • Zoro # G5843308


product price: $8.79
/ea

Key Features

Legend
PLEASE USE OTHER DOOR
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X23
Zoro #
G5843308
UPC #
00194484170387
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE USE OTHER DOOR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend
Please Use Other Door
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header
No Admittance
Adhesive Type
Acrylic
Material Properties
Flexible
Anti-Slip Surface
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Protective Coating
No Protective Coating
Corrosion Resistant
No
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
Red, White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Use Other Door, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.