PLEASE WASH HANDS BEFORE RETURNING TO WORK, 10 in W x 7 in H, Aluminum, 485N40

  • Mfr # 485N40

  • Zoro # G6266640


product price:  $16.99
/ea

Key Features

Legend
PLEASE WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485N40
Zoro #
G6266640
UPC #
00194484278854
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PLEASE WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Material Properties
Rigid
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header
No Header
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Wash Hands
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend Background Color
White
Legend Pictogram ID
PHSK-18
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
Please Wash Hands Before Returning To Work
State Specific Sign
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.