Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE WASH HANDS BEFORE RETURNING TO WORK, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 485N44

  • Mfr # 485N44

  • Zoro # G6254390


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
PLEASE WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Vinyl
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N44
Zoro #
G6254390
UPC #
00194484278892
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Header
No Header
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Material Properties
Flexible
Metal Detectable
No
Graffiti Resistant
No
Chemical Resistant
No
Legend Pictogram ID
PHSK-18
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Wash Hands
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
Please Wash Hands Before Returning To Work
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.