Zoro Homepage

Please, Wash Your Hands, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 469C72

  • Mfr # 469C72

  • Zoro # G5178323


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Wash Your Hands
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C72
Zoro #
G5178323
UPC #
00194484042370
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Wash Your Hands
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
Please
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Sign Background Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Wash Your Hands
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Number of Printed Sides
1
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Sign Header
Please
Sign Format
Other Format
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
State Specific Sign
No
Sign Legend Background Color
Blue, White
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend Style
Text
Chemical Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wash Your Hands, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.