PLEASE WIPE YOUR FEET UPON ENTERING, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468Z71

  • Mfr # 468Z71

  • Zoro # G5814039


product price:  $22.89
/ea

Key Features

Legend
PLEASE WIPE YOUR FEET UPON ENTERING
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z71
Zoro #
G5814039
UPC #
00194484160982
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PLEASE WIPE YOUR FEET UPON ENTERING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
Notice
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Legend Style
Text
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Background Color
Blue
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Header
Notice
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Metal Detectable
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Legend
Please Wipe Your Feet Upon Entering
Glow In The Dark
No
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Wipe Your Feet Upon Entering, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.