PLEASE WIPE YOUR FEET UPON ENTERING, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468Z73

  • Mfr # 468Z73

  • Zoro # G5379040


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
PLEASE WIPE YOUR FEET UPON ENTERING
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z73
Zoro #
G5379040
UPC #
00194484077143
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE WIPE YOUR FEET UPON ENTERING
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
Notice
Printed Language
English
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
State Specific Sign
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header Text Color
White
Mirror Print
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header
Notice
Sign Legend Style
Text
Sign Legend
Please Wipe Your Feet Upon Entering
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Wipe Your Feet Upon Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.