Shop CONDOR

PLEASE.DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED, 14 in W x 10 in H, Vinyl, 474A16

  • Mfr # 474A16
  • Zoro # G5561549

product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
PLEASE...DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474A16
Zoro #
G5561549
UPC #
00194484128838
Country of Origin
United States
Item
Restroom Sign
Legend
PLEASE...DEPOSIT ALL SANITARY NAPKINS IN CONTAINER PROVIDED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Material Properties
Flexible
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
State Specific Sign
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
Please...Deposit All Sanitary Napkins In Container Provided
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please...Deposit All Sanitary Napkins In Container Provided, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.