Shop CONDOR

PLEASE.DO NOT THROW RUBBISH IN URINALS, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 473Z54

  • Mfr # 473Z54

  • Zoro # G5649213


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
PLEASE...DO NOT THROW RUBBISH IN URINALS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473Z54
Zoro #
G5649213
UPC #
00194484128388
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
PLEASE...DO NOT THROW RUBBISH IN URINALS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Glow In The Dark
No
Material Properties
Rigid
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend
Please...Do Not Throw Rubbish In Urinals
Sign Mounting Location
Wall
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please...Do Not Throw Rubbish In Urinals, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.