Shop CONDOR

PLEASE.DO NOT THROW RUBBISH IN URINALS, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473Z58

  • Mfr # 473Z58

  • Zoro # G5595882


product price:  $7.29
/ea

Key Features

Legend
PLEASE...DO NOT THROW RUBBISH IN URINALS
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473Z58
Zoro #
G5595882
UPC #
00194484128425
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
PLEASE...DO NOT THROW RUBBISH IN URINALS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Sign Header
No Header
ANSI Standards
ANSI Z535
Write on Surface
No
Mirror Print
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend
Please...Do Not Throw Rubbish In Urinals
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
ANSI 969 Compliant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
State Specific Sign
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please...Do Not Throw Rubbish In Urinals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.