Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Lockout, Yellow, 3-1/2" H, 6-1/4" L

  • Mfr # 437R61

  • Zoro # G4427451


product price: $14.39
/ea

Key Features

Maximum Number of Padlocks
1
Material
Thermoplastic
For Maximum Padlock Shackle Diameter
37/100 in
Color
Yellow
Overall Width
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R61
Zoro #
G4427451
UPC #
-
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
37/100 in
Overall Width
5.2 in
Overall Length
6.25 in
Overall Height
6.25 in
Length
6 1/4 in
Max. Cord Dia.
1.25 in
Height
6 1/4 in
Overall Dimensions
6-1/4 in L x 5-1/5 in W x 3-1/2 in D x 3-31/64 in dia
For Maximum Plug Length
5.5 in
For Maximum Cord Diameter
1 1/4 in

Details

Item
Plug Lockout
Maximum Number of Padlocks
1
Material
Thermoplastic
Color
Yellow
Standards
OSHA 1910.147
Legend
Plug Lockout Do Not Plug in
Max. Number of Padlocks
1
Fits
110V Electrical Plugs
Encased
Yes
Voltage
125/250/600
Lockout Color
Yellow
Plug Lockout Type
Electrical Plug Lockouts
For Voltage
125/250/600V AC
Lockout Material
Thermoplastic
Language
English

Description

Plug Lockout, Plug Lockout Type Electrical Plug Lockouts, Encasing Lockout Yes, For Maximum Cord Diameter 1 1/4 in, For Maximum Padlock Shackle Diameter 37/100 in, For Maximum Plug Length 5.5 in, For Plug Type Not Applicable, Lockout Color Yellow, Lockout Material Thermoplastic, Maximum Number of Padlocks 1, For Voltage 125/250/600V AC, Language English, Legend Plug Lockout Do Not Plug in, Overall Height 6.25 in, Overall Length 6.25 in, Overall Width 5.2 in, Standards OSHA 1910.147

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.