Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Lockout, Red, Polycarbonate, 1 Max. No. of Padlocks, 9/32 in Max. Shackle Dia.

  • Mfr # 48KV19

  • Zoro # G3708288


product price: $20.39
/ea

Key Features

Material
Polycarbonate
Max. Number of Padlocks
1
For Maximum Padlock Shackle Diameter
9/32 in
Lockout Color
Red
Standards
OSHA 29 CFR 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48KV19
Zoro #
G3708288
UPC #
190735096536
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Valve Size
9/32 in, 5/16 in, 13/32 in, 15/32 in, 1/2 in, 9/16 in, 25/32 in
Dimensions
3-7/8 in L x 3-1/4 in W x 1-7/8 in H
For Maximum Fitting Size
1/2 in
For Minimum Fitting Size
9/32 in
For Fitting Sizes
9/32 in, 5/16 in, 13/32 in, 15/32 in, 1/2 in

Details

Item
Pneumatic Lockout
Material
Polycarbonate
Max. Number of Padlocks
1
Lockout Color
Red
Standards
OSHA 29 CFR 1910.147
Includes
(1) Lock Shackle Hole
For Use With
Pneumatic End Fittings
Lockout Visibility
Yes
Fitting Type
Male
Max. Number of Devices
7
For Number of Fittings
7
Maximum Number of Padlocks
1
Fitting Lockout Type
Pneumatic Fitting
For Fitting Gender
Female, Male

Description

Pneumatic Lockout, Fitting Lockout Type Pneumatic Fitting, For Maximum Padlock Shackle Diameter 9/32 in, For Number of Fittings 7, Maximum Number of Padlocks 1, For Fitting Gender Female, Male, For Fitting Sizes 9/32 in, 5/16 in, 13/32 in, 15/32 in, 1/2 in, For Maximum Fitting Size 1/2 in, For Minimum Fitting Size 9/32 in, For Use With Pneumatic End Fittings, Includes (1) Lock Shackle Hole, Lockout Color Red, Standards OSHA 29 CFR 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.