Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Smooth, Fingertips, 1 Abrasion Level, White, 2XL (11) 1 PR

  • Mfr # 48UP80

  • Zoro # G4149927


product price: $1.59
/pr
Sold in multiples of 12 for $19.08

Key Features

Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UP80
Zoro #
G4149927
UPC #
190735892640
Country of Origin
China

Dimensions

Glove Size
2XL (11)
Thickness
13 ga.
Glove Length
9-7/8"
Size
2XL
Glove Length Style
Standard
Size- Numeric
11

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105 2005, CE, EN388
Glove Construction
Seamless Knit
Thumb Style
Coated
Resists
Abrasions
ANSI Cut Grams
Greater Than 200
Insulated
No
ANSI/ISEA Cut Level
1
ANSI/ISEA Puncture Level
0
Application
General Purpose
Suggested Use Environment
Dry
ANSI/ISEA Cut Load
Greater Than 200
Glove Materials
Nylon
Latex-Free
Yes
Brand and Series
Condor
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Series
Condor
Hem Style
Finished
Double-Dipped
No
Minimum Temperature
Not Rated
Touchscreen Compatible
No
EN 388 Rating
111XX
Knit Material Color
White
Knit Material
Nylon
Coating Type
Dipped
Pairs per Package
12
Reversible
No
Finger Coverage
Full Finger
Lint-Free
No
Glove Coating Color
White
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 111XX, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.