Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Smooth, Fingertips, 1 Abrasion Level, White, XL (10) 1 PR

  • Mfr # 48UP79

  • Zoro # G4149936


product price: $1.59
/pr
Sold in multiples of 12 for $19.08

Key Features

Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UP79
Zoro #
G4149936
UPC #
190735894842
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
13 ga.
Glove Length
9-3/8"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105 2005, CE, EN388
Glove Construction
Seamless Knit
Resists
Abrasions
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
0
Application
General Purpose
Insulated
No
Thumb Style
Coated
ANSI/ISEA Cut Level
1
ANSI Cut Grams
Greater Than 200
ANSI/ISEA Cut Load
Greater Than 200
Glove Materials
Nylon
Latex-Free
Yes
Brand and Series
Condor
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Knit Material Color
White
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Hand Style
Left and Right
Pairs per Package
12
Finger Coverage
Full Finger
Series
Condor
Coating Type
Dipped
Hem Style
Finished
Hand Protection Style
Glove
Reversible
No
Knit Material
Nylon
Glove Coating Color
White
Lint-Free
No
Includes Reinforced Thumb Crotch
No
EN 388 Rating
111XX
Touchscreen Compatible
No
Palm Type
Coated
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 111XX, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.