Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Blue, M (8) 1 PR

  • Mfr # 19L479

  • Zoro # G4737966


product price: $3.19
/pr
Sold in multiples of 12 for $38.28

Key Features

Color
Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19L479
Zoro #
G4737966
UPC #
190735049396
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
18 ga.
Glove Length
9-1/2"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 2120
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry
Resists
Abrasions, Cuts, Tear, Punctures
Application
Intricate Assembly
Insulated
No
Thumb Style
Wing
Glove Hand Style
Left and Right
Sold As
Pair
Brand and Series
Condor
Latex-Free
No
Glove Materials
Nylon
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
Knit Material
Nylon
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Coating Color
Black
Touchscreen Compatible
No
Hem Style
Finished
Reversible
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Knit Material Color
Blue
Coating Type
Dipped
Double-Dipped
No
Lint-Free
No
Cuff Color
Blue
EN 388 Rating
2121X
Glove Lining Material
Nylon
Palm Type
Coated

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.