Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool, Pool Closed, 24 in W x 18 in H, Horizontal Rectangle, Aluminum

  • Mfr # 444M47

  • Zoro # G5093127


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Legend
Pool Closed
Sign Material
Aluminum
Height
18 in
Width
24 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444M47
Zoro #
G5093127
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Pool Rules Sign
Legend
Pool Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Header Background Color
Red
Header
Pool
Operating Temp. Range
-40 Degrees F to 250 Degrees F
Header Legend Color
White
OSHA Compliant
No
Sign Background Color
Blue, White
Printed Language
English
Legend Style
Text
Legend Color
Red, White
Sign Legend Text Color
White
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Material Properties
Rigid
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Blue, Red
State Specific Sign
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Format
Other Format
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend
Pool Closed
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Pool Rules Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pool Closed, Sign Legend Background Color Blue, Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.