Zoro Homepage

Pool, Pool Open, 24 in W x 18 in H, Horizontal Rectangle, Aluminum, 444M48

  • Mfr # 444M48

  • Zoro # G5093230


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Legend
Pool Open
Sign Material
Aluminum
Height
18 in
Width
24 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444M48
Zoro #
G5093230
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Pool Open
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 250 Degrees F
ANSI Compliant
No
Header Legend Color
White
Legend Style
Text
Header
Pool
Header Background Color
Green
OSHA Compliant
No
Sign Background Color
Blue, White
Printed Language
English
Legend Color
Green, White
Sign Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Sign Format
Other Format
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Sign Legend Style
Text
Sign Legend
Pool Open
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Blue, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pool Open, Sign Legend Background Color Blue, Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.