Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Lockout Kit, Gray, 7-1/2" H

  • Mfr # 437R69

  • Zoro # G4434853


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 3 in Plug Lockout, (1) 6 ft Cable Lockout, (1) Lockout, (1) Red Valve, (1) Tag Do Not Operate, (1) Valve 4 Leg Small, (1) Wall Switch, (2) Breaker Multi-Pole, (2) Breaker No Hole, (3) Key Retaining Steel Padlock Red KD
For Lockout Type
Valve Lockout
Number of Components
37
Number of Padlocks Held
3
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R69
Zoro #
G4434853
UPC #
-
Country of Origin
Germany

Dimensions

Carrying Case Dimensions
8 in D x 14 in W x 7.5 in H
For Maximum Hand Wheel Diameter
5 1/2 in
Overall Height
7 1/2 in
Overall Depth
8 in
Overall Width
14 in

Details

Item
Portable Lockout Kit
Includes
(1) 3 in Plug Lockout, (1) 6 ft Cable Lockout, (1) Lockout, (1) Red Valve, (1) Tag Do Not Operate, (1) Valve 4 Leg Small, (1) Wall Switch, (2) Breaker Multi-Pole, (2) Breaker No Hole, (3) Key Retaining Steel Padlock Red KD
For Lockout Type
Valve Lockout
Number of Components
37
Number of Padlocks Held
3
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Do Not Operate
Included Padlock Body Material
Steel
Case Style
Box
Filled/Unfilled
Filled
Language
English, Spanish
Portable
Yes
Number of Padlocks Included
3
Color
Gray
Material
Polyethylene
Included Lockout Types
Cable Lockout, Gate Valve, Plug, Wall Switch
Filled
Yes
Plug Lockout Type
Plug Encasing Lockout
For Valve Handle Type
Hand Wheel
Number of Tags Included
25
Padlock Body Material
Steel
Carrying Case Type
Box
Number of Lockouts Included
11

Description

Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 5 1/2 in, Number of Lockouts Included 11, Number of Tags Included 25, Carrying Case Type Box, For Valve Handle Type Hand Wheel, Included Lockout Types Cable Lockout, Gate Valve, Plug, Wall Switch, Language English, Spanish, Plug Lockout Type Plug Encasing Lockout, Carrying Case Dimensions 8 in D x 14 in W x 7.5 in H, Carrying Case Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.