Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Lockout Kit, Red, 3" H

  • Mfr # 437R67

  • Zoro # G4434707


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 3 in Plug Lockout, (1) Lockout Pouch, (1) Wall Switch, (2) Breaker Single Pole, (4) Breaker No Hole, (6) Breaker Multi-Pole
Number of Components
18
Standards
OSHA 1910.147
Key Type
Keyed Different
Included Padlock Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
437R67
Zoro #
G4434707
UPC #
-
Country of Origin
China

Dimensions

Case Width
6 1/2 in
Case Depth
9 13/64 in
Case Height
3 in
Carrying Case Dimensions
9.203 in D x 6.5 in W x 3 in H

Details

Item
Portable Lockout Kit
Includes
(1) 3 in Plug Lockout, (1) Lockout Pouch, (1) Wall Switch, (2) Breaker Single Pole, (4) Breaker No Hole, (6) Breaker Multi-Pole
Number of Components
18
Standards
OSHA 1910.147
Key Type
Keyed Different
Included Padlock Body Material
Steel
Filled/Unfilled
Filled
Lockout Application
Electrical Lockout
Portable
Yes
Color
Red
Language
English
Keyed
Different
Case Style
Bag
Case Material
Nylon
Number of Padlocks Included
0
Carrying Case Material
Nylon
Maximum Number of Padlocks
0
Number of Tags Included
15
Plug Lockout Type
Plug Encasing Lockout
Included Lockout Types
Circuit Breaker, Plug, Wall Switch
Filled
Yes
Number of Lockouts Included
2
Carrying Case Type
Bag
Padlock Body Material
Steel

Description

Portable Lockout Kit, Filled Yes, Number of Lockouts Included 2, Number of Tags Included 15, Carrying Case Type Bag, Included Lockout Types Circuit Breaker, Plug, Wall Switch, Language English, Plug Lockout Type Plug Encasing Lockout, Carrying Case Dimensions 9.203 in D x 6.5 in W x 3 in H, Carrying Case Material Nylon, Includes (1) 3 in Plug Lockout, (1) Lockout Pouch, (1) Wall Switch, (2) Breaker Single Pole, (4) Breaker No Hole, (6) Breaker Multi-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.