Zoro Homepage

Potable Water, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 470H39

  • Mfr # 470H39

  • Zoro # G5870020


product price: $9.79
/ea

Key Features

Legend
Potable Water
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H39
Zoro #
G5870020
UPC #
00194484162078
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Potable Water
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Mirror Print
No
Sign Header
No Header
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Legend
Potable Water
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Format
Other Format
Glow In The Dark
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Potable Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.