Zoro Homepage

Potable Water, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 470H41

  • Mfr # 470H41

  • Zoro # G5871612


product price: $7.29
/ea

Key Features

Legend
Potable Water
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H41
Zoro #
G5871612
UPC #
00194484162085
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Potable Water
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Header
No Header
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
ANSI 969 Compliant
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Potable Water
Anti-Slip Surface
No
Glow In The Dark
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Format
Other Format
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
State Specific Sign
No
Chemical Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Potable Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.