Potable Water/Agua Potable, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 470H49

  • Mfr # 470H49

  • Zoro # G5187417


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
Potable Water/Agua Potable
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H49
Zoro #
G5187417
UPC #
00194484045531
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Potable Water/Agua Potable
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Printed Language
English, Spanish
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Format
Other Format
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Potable Water/Agua Potable
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Potable Water/Agua Potable, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.